Rechargeable headlamp Suprabeam M6xR LED
HDLAMP-CORDL-LED-(SUPRABEAM M6XR-V24)
Art.-no. 9501017691
EAN 5704049911963
Register now and access more than 125,000 products
The long runtime allows you to work all day without interruption.
The locking function on the switch prevents the lamp from being switched on unintentionally inside a pocket, for example.
Activate the lock by pressing and holding the switch for 5 seconds; repeat to deactivate. The locking function will also be activated if the lamp is placed against a reflective surface for at least 1.5 seconds.
With a maximum output of 2,000 lm, the lamp provides huge amounts of light across a large surface area.
You can choose to dim (600-6 lm) the light output to suit any given task, and the memory function allows you to return to a previously set output from the boost function quickly.
The M6xr is the perfect multi-purpose lamp for challenging jobs (IPx8) and demanding users.
The lamp can be used as a regular headlamp or attached to a safety helmet using the adhesive mount supplied.
Or simply detach the lamp from the headband or safety helmet and use it as a handheld lamp or torch.
The built-in magnetic base means the M6xr can also be attached to a metal surface and used as a work lamp.
A pen clip for attaching the lamp to workwear or a harness is also included in the scope of delivery.
The durable, safe and efficient 3,000 mAh Li-ion battery can be charged quickly and easily via the built-in USB plug.
Also usable with two 3 V CR123 batteries art. no. 0827 000 090
Datasheets(X)
Suitable for working at short and medium ranges.
Thanks to its broad operating range, the lamp is suitable for a variety of applications - from simple tasks to highly challenging working conditions (IPx8).
Can be attached to a headband, safety helmet or a metal surface using the magnetic base.
Can be detached easily and used as a hand-held lamp.
Luminous flux | 2000 lm |
Min./max. luminous flux | 6 / 2000 lm |
Colour temperature | 6500 K |
Charging time | 6 h |
IP protection class | IP 68 |
Nominal voltage | 3.65 V |
Rechargeable battery/battery capacity | 3500 mAh |
Type of rechargeable battery/battery | Li-lon |
Connection type | USB type C |
Material | Aluminium |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!