Welcome to Würth Estonia For trade customers only

Mounting strip acid-proof steel A4

FIX BAND A4 25X1,0MM 25M

Art.-no. 0972025125

EAN 4053479980157

Individual price display after login
Mounting strip acid-proof steel A4

Art.-no. 0972025125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mounting strip for steel and air conditioning ducts. For anchoring and fixing of lightweight structures

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Width

25 mm

Material thickness

1 µm

Diameter of hole

8.2 mm

Hole distance

27 mm

Max. load force

2350 N

Length

25 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information