Welcome to Würth Estonia For trade customers only

Electrode clamp URANIA

ELTRDCLMP-F.WELDINV-URANIA-400A

Art.-no. 0984900140

EAN 4053479982922

Individual price display after login
Electrode clamp URANIA

Art.-no. 0984900140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Brass body

  • Thermoset grip
Notice

Compliant with IEC974-11 and EN60974-11



Approval: TÜV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

400 A

Product weight (per item)

620.000 g

Weldable electrodes

1.5 - 5.0 mm

Welding current at ED 35%

300 A

Welding current at ED 60%

250 A

Min. cable cross section

25 mm²

Max. cable cross section

50 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information