Metal-cored wire Outershield MC710-H
/METALTÄYTEL MC710-H 1,2X16KG B300
Art.-no. 0982912037
EAN 5907707903991
Register now and access more than 125,000 products
MC710-H metal-cored wire offers excellent arc characteristics and easy operation in almost all welding positions. The wire’s low slag and spatter make welding clean and efficient. High travel speed and consistent quality make this wire an ideal choice for welding, ensuring a reliable end result every time. In addition, the wire is superior on scaled plates and is not prone to porosity, making it a reliable option for welding work.
- MAG metal-cored wire for all welding positions (except vertical down)
- Excellent arc properties and easy handling
- Excellent feed properties
- Minimal slag and spatter
- High travel speed
- Consistent “robot” quality
- Excellent performance on scaled plate, no porosity.
- Excellent mechanical properties (CVN 47 J, -30°C)
AWS A5.18/A5.18M-01 ER70C-6M H4
EN ISO 17632-A: T46 3MM 2 H5
Power type/Shielding gas
DC+, M21 Ar + > 5–25% CO2 (EN 439), 15–25 l/min
AWS A5.18/A5.18M-01 ER70C-6M H4
EN ISO 17632-A: T46 3MM 2 H5
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 16 kg |
Type of coil | Metal coil B300 |
Surface | Copper plated |
Min. longitudinal elongation | 20 % |
Min. tensile strength | 480 N/mm² |
Product weight (per item) | 16.000 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | ||||
| required | Typical values | |||
| AWS A5.18-01 | EN ISO 17632-A (1.2 and 1.6) | AW | SR: 15h/580°C | |
| Yield strength N/mm² | min. 400 | min. 460 | 495 | 430 |
| Tensile strength N/mm² | min. 480 | 530-680 | 570 | 530 |
| Elongation % | min. 22 | min. 20 | 26 | 28 |
| Impact strength ISO-V(J) -20°C | 90 | |||
| -30°C | min. 47 | 60 | 105 | |
| -40°C | 75 | |||
Approvals | |||||||
| ABS | LR | BV | DNV | RINA | RMRS | TÜV | DB |
| + | + | + | + | + | + | + | + |
Chemical analysis | ||||||
| Protective gas | C | Mn | Si | P | S | HDM |
| M21 | 0,05 | 1,35 | 0,6 | 0,015 | 0,023 | 3 ml/100 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!