Welcome to Würth Estonia For trade customers only
Metal-cored wire Outershield MC710-H

For detailed information, other images and documents, please select individual articles from the following table.

Metal-cored wire Outershield MC710-H

The MAG metal-cored wire offers excellent arc characteristics. Low slag and spatter make welding clean and efficient, ensuring a reliable end result.

See product details

Available in 1 version
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
MC710-H metal-cored wire offers excellent arc characteristics and easy operation in almost all welding positions. The wire’s low slag and spatter make welding clean and efficient. High travel speed and consistent quality make this wire an ideal choice for welding, ensuring a reliable end result every time. In addition, the wire is superior on scaled plates and is not prone to porosity, making it a reliable option for welding work.



  • MAG metal-cored wire for all welding positions (except vertical down)

  • Excellent arc properties and easy handling

  • Excellent feed properties

  • Minimal slag and spatter

  • High travel speed

  • Consistent “robot” quality

  • Excellent performance on scaled plate, no porosity.

  • Excellent mechanical properties (CVN 47 J, -30°C)
Proof of Performance

AWS A5.18/A5.18M-01 ER70C-6M H4


EN ISO 17632-A: T46 3MM 2 H5

Notice

Power type/Shielding gas


DC+, M21 Ar + > 5–25% CO2 (EN 439), 15–25 l/min

AWS A5.18/A5.18M-01 ER70C-6M H4


EN ISO 17632-A: T46 3MM 2 H5