Welcome to Würth Estonia For trade customers only

Cone grease nipple, inch, shape B, angled shape 45° DIN 71412 shape B, zinc-plated steel, inch

DIN 71412 st. zinc-ptd sh. B 45° Hexagon Dr. inch
GREASE NIPPLE UNF 1/4.45G D71412B H2

Art.-no. 0986214

EAN 4053479968032

Individual price display after login
Cone grease nipple, inch, shape B, angled shape 45° DIN 71412 shape B, zinc-plated steel, inch

Art.-no. 0986214

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

B, H2

Thread type x nominal diameter x pitch (d1)

UNF1/4 x 28

Nominal diameter (d1)

1/4 in

Height (h1)

23.5 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

9 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Thread type

UNF

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information