Welcome to Würth Estonia For trade customers only

Machine wood twist drill bit

DRL-TWST-WO-CV-D5MM

Art.-no. 065045

EAN 4045727964118

Individual price display after login
Machine wood twist drill bit

Art.-no. 065045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium, particularly suitable for use on compact and hard wood and chipboard

With centring tip and two protruding cutting edges


Prevents tear-out of drilling hole

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

5.0 mm

Length

86 mm

Working length

50 mm

Shank diameter

5.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information