Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated full thread

SCR-CS-TX25-(A2K)-5X20

Art.-no. 018275 20

EAN 4053479905600

Individual price display after login
TX particle board screw countersunk head zinc-coated full thread

Art.-no. 018275 20

Individual price display after login
Quantity
PU
x 1900 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

20 mm

Head type

Countersunk head

Head diameter (dh)

10 mm

Internal drive

TX25

Thread length (lg)

20 mm

Core diameter

3.5 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

1.950 g

Approval

CE

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information