ELMO® screwless connector For single-wire copper conductors
PLGINCON-SCREWLESS-5X(0,5-2,5SMM)
Art.-no. 05561005
EAN 4011231988414
Register now and access more than 125,000 products
- Ridged surface provides extra grip for greater user comfort
- Voltage measurement test point
Datasheets(X)
Number of conductors | 5 PCS |
Min./max. wire cross section | 0.5-2.5 mm² |
Nominal current | 24 A |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V |
Max. ambient temperature | 40 °C |
T identification according to EN 60998 | T40 |
Flammability | Self-extinguishing in accordance with UL94 V0 |
Material of housing | PBT |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!