Rivet nut SPYDER XS
RIVETNUT SPYDER XS M4
Art.-no. 094814 168
EAN 3553975612152
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Blind rivet nut, zinc-plated steel, especially for fastening soft materials (such as plastics).
Efficient and gentle solution for fastening soft materials.
- Especially for fastening soft materials
- Zinc-plated steel
- Low domed head / flat head
- Does not damage soft materials such as plastics
- Can also be used on uneven surfaces
Product information
Datasheets(X)
Application areaApplications: vehicles, boats, furniture, light fixtures, etc.
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 12.4 mm |
Outer diameter (d2) | 8 mm |
Length (l1) | 16.8 mm |
Head height (k1) | 1.6 mm |
Min./max. grip range (s1) | 0.38-4.75 mm |
Design | Open |
Head type | Truss head |
