Welcome to Würth Estonia For trade customers only

Welding cable/starter cable HI-FLEX

WELDCBL-HIFLEX-10MM2-BLACK

Art.-no. 9501017565

EAN 4099618523793

Individual price display after login
Welding cable/starter cable HI-FLEX

Art.-no. 9501017565

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality oil-resistant PVC cable with fine-stranded copper conductor. Suitable for a temperature range of -30...+70°C and withstands voltage 450/750 V. Reliable choice for demanding conditions.

The flexible welding cable (7003030518) is equipped with an oil-resistant PVC cable, ensuring durability and long service life. The conductor consists of fine-stranded annealed copper, providing excellent conductivity and reliable performance. The welding cable withstands temperatures from -30...+70°C and is designed for voltages up to 450/750 V. Its ease of use and safety make it an excellent choice for welding work, ensuring professional results and user comfort.



  • Oil-resistant PVC cable

  • Wire of fine filament annealed copper

  • Temperature range -30 to +70 °C

  • Voltage 450/750V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 m

Cable cross section

10 mm²

Product weight (per item)

130.000 g

Cable length

50 m

Material

Copper/ferrum

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information