For detailed information, other images and documents, please select individual articles from the following table.
Welding cable/starter cable HI-FLEX
High-quality oil-resistant PVC cable with fine-stranded copper conductor. Suitable for a temperature range of -30...+70°C and withstands voltage 450/750 V. Reliable choice for demanding conditions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The flexible welding cable (7003030518) is equipped with an oil-resistant PVC cable, ensuring durability and long service life. The conductor consists of fine-stranded annealed copper, providing excellent conductivity and reliable performance. The welding cable withstands temperatures from -30...+70°C and is designed for voltages up to 450/750 V. Its ease of use and safety make it an excellent choice for welding work, ensuring professional results and user comfort.
- Oil-resistant PVC cable
- Wire of fine filament annealed copper
- Temperature range -30 to +70 °C
- Voltage 450/750V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!