Combi sheet-metal tapping screw with washer
SCR-HEX-WSH-TAPITS-C-1/4-SL-(A2K)-4,2X19
Art.-no. 013042 19
EAN 4053479740782
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue coated (A2K)
- Self-drilling
- With slotted hexagon head
- With pressed-on washer and locking teeth
- For metal sheets up to 1 mm thick
- No pre-drilling necessary, as the sheet-metal tapping screw lightly spot-drills the metal and pulls itself in automatically
- Secure tightening of connection is guaranteed, as the sheet-metal tapping screw forms a rim hole in the sheet upon entry
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
External drive (s1) | WS1/4 |
Shape of tip | C |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
Drive type | Slot |
