Welcome to Würth Estonia For trade customers only

Twin welding hose, hose set

TWIN HOSE 10M DIA 6,0MM OX/AS INC CONNEC

Art.-no. 0984917651

EAN 4053479983516

Individual price display after login
Twin welding hose, hose set

Art.-no. 0984917651

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Gas hose oxygen/acetylene
Hose set. Includes 1/4 inch + 3/8 inch connectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

10 m

Connection thread

IT 3/8 inch

Outer diameter

13 mm

Internal diameter

6 mm

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information