Type C plastic/metal copper seal
RG-SEAL-CU MET/PL 7603/C 14X22
Art.-no. 046214 22
EAN 4053479746760
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Type C plastic/metal copper seals are sealing elements used primarily within plumbing and heating installations, as well as mechanical installations.
Seal to be replaced after every engine oil change.
- Reliable sealing: The seal ensures a watertight seal between the fittings or the tubes to prevent leaks.
- Corrosion resistance: The copper is naturally corrosion resistant to prolong the service life of the seal.
- Easy to install: The seal is quick and easy to install without the need for special tools.
Product information
Datasheets(X)
Application areaType C plastic/metal copper seals are the ideal choice for professionals seeking an effective sealing solution within the following applications:
These seals are used to seal fittings and tubes in a variety of applications, including:
- Domestic plumbing: pipe installations for drinking water and for heating.
- Heating industry: for central-heating systems and air-conditioning systems.
- Industrial applications: installations where reliable sealing is essential.
These seals are used to seal fittings and tubes in a variety of applications, including:
- Drinking-water pipes
- Central-heating pipes
- Industrial and commercial pipes
InstructionsPrepare the surface: Make sure that the surfaces of the fittings or tubes are clean and dry.
Position the seal: Insert the type C seal in the fitting or around the tube.
Connect the parts: Connect the fittings or the tubes as required in your installation.
Check: Make sure that the seal is correctly positioned and there is no excessive deformation.
Position the seal: Insert the type C seal in the fitting or around the tube.
Connect the parts: Connect the fittings or the tubes as required in your installation.
Check: Make sure that the seal is correctly positioned and there is no excessive deformation.
Outer diameter (d2) | 22 mm |
Internal diameter (d1) | 14 mm |
Material | Copper |
Form | C |
DIN | 7603 |