Welcome to Würth Estonia For trade customers only

Industrial brush

RADBRSH-30MM

Art.-no. 0693610095

EAN 4053479943015

Individual price display after login
Industrial brush

Art.-no. 0693610095

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality general-purpose brush that retains its shape and flexibility over time. Thanks to the long handle and mixed bristles suitable for precise edging, you achieve a perfect result every time.

The industrial brush, radiator brush with angled handle is a long-handled general-purpose brush that provides precise edging and retains its shape and flexibility well. Mixed bristles and wooden handle make it an excellent tool for working with various machines and equipment. Its ergonomic and angled handle ensures comfort and safety even during prolonged use. High-quality brush designed to withstand use and make your work easier.



  • All-purpose paint brush with a long handle

  • Mix bristle on a wooden handle

  • Retains its shape and flexibility well

  • Precise painting result
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Material of bristles

Mixed bristle

Colour of bristle

Black

Material of long handle

Wood

Material of ferrule

Stainless steel

Length of bristles

40 mm

Width

30 mm

Thickness

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information