Rivet nut with flat head and knurled shank
RIVNUT A2 ROUND FLAT M5
Art.-no. 094265 30
EAN 4053479987286
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel
- Increased anti-rotation lock due to knurled shank
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 12 mm |
Head diameter (d1) | 10.0 mm |
Outer diameter (d2) | 6.9 mm |
Head height (k1) | 1.0 mm |
Min./max. grip range (s1) | 0.5-2.0 mm |
Tensile fracture load | 11500 N |
Shear-fracture load | 2000 N |
Drill hole diameter | 7.0 mm |
Shank detail | With knurled shank |
Head type | Truss head |
Design | Open |
