Twist drill bit, metal assortment/set 91 pieces Ruko 215223 HSCo DIN 338
DRL-SPRL-RUKO-215223-DIN338-(D1-10)-0,1
Art.-no. 1971002319
EAN 4062856570720
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
dia. 1.0 mm to 10.0 mm in 0.1 mm intervals
Powerful right-cutting high-performance drill bit with marked thermal hardness resistance. Ideal for drilling high-strength rust-, acid- and heat-resistant steel.
Product information
Datasheets(X)
Number of pieces in assortment/set | 91 PCS |
Standard / drilling depth | DIN 338 / 5xD |
Surface | Golden/black oxidized |
Cutting material | HSSE Co5 |