Welcome to Würth Estonia For trade customers only

Stainless steel concrete nail

NL-CONC-CONFIX-A2-5X35

Art.-no. 0905015036

EAN 4053479975566

Individual price display after login
Stainless steel concrete nail

Art.-no. 0905015036

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast-installing stainless steel nail for fixings in hard materials such as concrete and brick.

The concrete nail is designed for fast and durable fixing in hard materials such as concrete and brick. Thanks to its all-metal construction, the fixing is also suitable for applications requiring fire resistance. The stainless steel concrete nail is also suitable for outdoor use and other fixings exposed to corrosive conditions.



  • For light fixings in hard materials such as concrete and brick

  • Material: A2

  • Anchor diameter: 5 mm

  • Drill hole diameter: 5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsEasy and quick installation: Drill the hole directly through the material to be fixed and drive the fixing into the hole.

Anchor diameter

5 mm

Anchor length (l)

35 mm

Embedding depth

35 mm

Outer diameter

5 mm

Max. height of the fixture

10 mm

Drill hole depth (t)

40 mm

Minimum component thickness (d)

1 mm

Nominal drill hole diameter

5 mm

Material

Stainless steel A2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information