Suction and transfer hose P 7 L PU
P 7 L SMARTFLEX 254MM
Art.-no. 5970505254
EAN 4053479996080
Register now and access more than 125,000 products
Wear-resistant hose for cuttings, air and dust.
Also suitable for fuel vapour suctioning and transfer and other uses.
Structure: Transparent, flexible polyurethane hose with spring coil
Wall thickness: 0.7 mm
Operating temperature: –40 to +100°C
Marking: ”P7 L PU XXX mm”
The hose is antistatic R < 108 Ω, non-flammable according to DIN 4102-B1 and hydrolysis-resistant.
technical specifications are given for +20°C.
Datasheets(X)
Diameter | 254 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material | Polyurethane/polyester |
Length | 10 m |