Indexable insert, carbide VBMT (medium machining)
INDEXAINRT-VBMT160404-MP-HC9125
Register now and access more than 125,000 products
- Positive cutting geometry
- Low cutting load thanks to sharp cutting edge and wide chip pockets
- Good chip control at high feed rates
Datasheets(X)
Longitudinal turning, facing and copying rotation for moderate infeed
Material to be processed | Stainless steel |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | VBMT 160404 |
Chip breaker code | MP |
Carbide type ISO | M25 |
Carbide type | HC9125 |
Machining conditions for indexable insert | Medium |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | B |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 04 |
Coating | CVD |
Carbide type area ISO | M |
Materials group | M (primary application) |
min./max. ap | 0.3-2 mm |
f min./max. | 0.08-0.2 mm/r |
Min./max. Vc in stainless steel | 190-230 m/min |