Torque stick 1/2" drive
TRSNBAR-1/2IN-19MMX120NM
Art.-no. 576719 121
EAN 4056807030647
Register now and access more than 125,000 products
The torque stick is a practical tool for tightening wheels. Its long hexagonal design enables easy and precise tightening of wheel bolts to the correct torque. Select the appropriate torque stick and wrench size effortlessly to ensure a safe and accurate result every time. This tool makes wheel tightening easy and efficient, ensuring the job is done correctly and safely.
- Allows tightening of different wheel bolts using a torque stick
- First select the stick with the required torque and the correct wrench size
- Final and precision tightening must always be carried out using a torque wrench
Datasheets(X)
Torsion arm for tightening only.
Since the torque can vary depending on the type and condition of the impact driver, we strongly recommend a final check / tightening with a torque wrench.
Tip size | 19 mm |
Length (L1) | 203 mm |
Min./max. tightening torque | 0-120 Nm |
Colour | Blue |
Material | Steel |