Welcome to Würth Estonia For trade customers only

LED light strip 230 V/AC 12 W/metre

LGHTSTR-LED-1200LM/M-25M

Art.-no. 0981182251

EAN 4068362343506

Individual price display after login
LED light strip 230 V/AC 12 W/metre

Art.-no. 0981182251

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power rating

12 W

Conditions for power rating

Per metre

Colour of light

Cold white (CW)

Lamp type

LED

Number of LEDs

180 PCS

Luminous flux

1200 lm

Conditions for luminous flux

per metre

Length

25 m

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Connection type

Power plug IP44

Cable length

3.6 m

IP protection class

IP 65/IP 44

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information