Welcome to Würth Estonia For trade customers only

Straight union Model 9512

CON-SR-9512-15MM-M16X1,5

Art.-no. 0885512516

EAN 4068362674938

Individual price display after login
Straight union Model 9512

Art.-no. 0885512516

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For C-Truck plastic pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (T)

15 mm

Connection thread

M16 x 1.5

Length (L)

37.5 mm

Min./max. temperature conditions

-50 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information