Welcome to Würth Estonia For trade customers only

Copper hammer Thor

HAM-CU-THOR-W.FIBERHANDLE-700G

Art.-no. 0715739507

EAN 4046777450828

Individual price display after login
Copper hammer Thor

Art.-no. 0715739507

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The copper hammer is an excellent choice for installing delicate materials. Its round shape and nylon or wooden handle ensure efficient and safe work in bearing installations and other demanding tasks.

The Thor copper hammer is a perfect tool for installation work thanks to its round design and optional nylon or wooden handle. Its unique construction allows handling of delicate materials such as bearing installations and other precision tasks. The Thor copper hammer offers excellent comfort and safety for both professionals and hobbyists. You will experience ease and efficiency in your work when choosing the Thor copper hammer.



  • Round copper hammer for installation work; handle made of nylon or wood

  • Suitable for installation work with delicate materials. Bearing installations, etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

730 g

Length

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information