Welcome to Würth Estonia For trade customers only

Work gloves SMV

PROTGLOV-SMV 10

Art.-no. 9500009637

EAN 4066443113727

Individual price display after login
Work gloves SMV

Art.-no. 9500009637

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Thin and well-fitting gloves for installation and other tasks that require good finger sensitivity

  • The back of the glove is made of nylon and polyester

  • The palm, fingers and wrist are made of goat skin

  • The wrist section has a hook-and-loop strip for adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material

Leather

Standards

EN 420

Category

I

Colour

Black, White, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information