Welcome to Würth Estonia For trade customers only

T-shirt Nordic Hi-Vis cl. 2/3

Hi-vis T-shirt Nordic class 2/3
HIVISSHIRT-NORDIC-CL2-ORNG-S

Art.-no. M409921000

EAN 4099618065637

Individual price display after login
T-shirt Nordic Hi-Vis cl. 2/3

Art.-no. M409921000
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
T-shirt cl. 2/3 with integrated logo in segmented reflector round chest

Visibility combined with comfort


  • Durable mixture of recycled polyester and cotton

  • Contrast colours on shoulders

  • Welded 70 mm segmented reflectors on shoulders/waist/sleeves, 50 mm segmented reflectors with integrated logo round chest

  • EN ISO 20471 cl. 3 (size XS-L cl. 2)


65% recycled polyester, 35% cotton - 180 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean

Colour

Orange fluorescent

Size

S

Material

50% recycled polyester, 50% cotton

Fabric weight per m2

164 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information