Welding current nozzle
CONTACT TIPS 1,2 M6/8/28 CUCRZR
Art.-no. 0984965120
EAN 4053479985343
Register now and access more than 125,000 products
Welding current nozzle CuCrZr offers exceptional hardness and durability compared to traditional CU current nozzles. It is suitable for a wide range of materials, such as steel, aluminium, and stainless steel, and withstands high temperatures. Its harder material ensures better wire transfer, more reliable wire feeding, and less wear, making it an excellent choice for demanding welding tasks.
- Alloy copper CuCrZr current nozzles are significantly harder than standard unalloyed Cu-DHP nozzles
- For steel, aluminium, and stainless/acid-resistant steel
- Especially suitable for high-temperature applications, with nozzles rated for approx. +200°C higher softening temperature
- Material hardness offers many benefits:
- Better current transfer to wire
- More reliable wire feeding – wire does not jam in the nozzle
- Perfect surface finish
- Less wear
Datasheets(X)
Length | 28 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Suitable for wire diameter | 1.2 mm |
Product weight (per item) | 9.000 g |
Connection thread | M6 |
Outer diameter | 8 mm |
Material | Copper / chrome / zirconium |