Snow pusher Fiskars
SNOW SHOWEL FISKARS
Art.-no. 9500010273
EAN 4066443123054
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fiskars SnowXpert™ snow pusher has a handle made of light aluminium and an orange grip. Ergonomic grip is secure and comfortable even when used with gloves, and polypropylene shovel section is sufficiently rigid to push light and heavy snow in the yard, near your car or in more difficult areas. Like other SnowXpert series products, the new patented shovel section includes a rigid steel reinforcement. It increases the shovel stiffness and durability, ensuring better and longer-lasting use.
- Reinforced polypropylene shovel section
Product information
Datasheets(X)
Material | Polypropylene material |
Material of long handle | Aluminium |
Width | 350 mm |
Length | 1310 mm |