Welcome to Würth Estonia For trade customers only

Shelf

SHLF-F.STRFIX-WHTE-900X400MM

Art.-no. 0957900400

EAN 4053479978970

Individual price display after login
Shelf

Art.-no. 0957900400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable with frames: 1-sided, product number 0957 192 0, and 2-sided, product number 0957 140 8

  • Size 900 x 400 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

900 mm

Depth

400 mm

Material

Steel

Surface

Powder-coated

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information