Welcome to Würth Estonia For trade customers only

Chipboard screw Wüpofast ® 2.0

SCR-CS-MPK-WO-CT-Z2-(A3K)-4,5X45/28

Art.-no. 0198614545

EAN 4050641432209

Individual price display after login
Chipboard screw Wüpofast ® 2.0

Art.-no. 0198614545

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc plated steel, partial thread, countersunk head, PZ drive

The screw that bites



Countersunk milling head


  • Two processes in one: Screwing in and countersinking

  • Suitable for wood and fittings

  • Prevents surfaces from cracking, splitting or flaking

  • Even screws into hardware without damaging the coating


Milling shank (size 5 x 70 mm)


  • 40 % reduction in friction when screwing in

  • Reduced use of power tools (longer service life)


Normal thread/coarse thread


  • Normal thread pitch on small screws, for improved sealing in chipboard

  • Coarse thread for quick screwing


Milling shank with reamer


  • Less effort required when screwing in due to reduced friction

  • Reduced development of cracks


Needle tip


  • Provides optimal hold without slipping

  • Continuous thread

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good hold

  • Improved drive precision
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

45 mm

Thread length (lg)

28 mm

Head type

Countersunk head

Head details

Milling pockets

Head diameter (dh)

8.8 mm

Head height (k)

2.7 mm

Internal drive

Z2

Thread type

Wood screw thread

Thread design

Partial thread

End milling cutter

No

Thread form

Coarse thread

Core diameter

2.7 mm

Shape of tip

Pinpoint

Angle of the tip

23 Degree

Material

Hardened steel

Surface

Zinc plated

Area of application

Roofer, Element construction, Interior fitting, Structural woodwork, Furniture, Universal

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information