Welcome to Würth Estonia For trade customers only

Straight adapter union push-in fitting G7800 CAMOZZI

PSHINCON-PLA-PN-REDS-(G7800 4-6)

Art.-no. 9501024734

EAN 8051707024501

Individual price display after login
Straight adapter union push-in fitting G7800 CAMOZZI

Art.-no. 9501024734

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Straight adapter union, plastic fitting series

Camozzi connectors suitable for pneumatic applications. Made of reinforced technopolymer. Adapter union. Pipe union in nickel-plated brass.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 66 - Polyamide

Min./max. operating temperature

-20 to 80 °C

Length (l1)

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information