Welcome to Würth Estonia For trade customers only

Concrete curing cable Völler

HEATCBL-CONC-CAST-CABLE-VÖLLER-10M-380W

Art.-no. 9501018914

EAN 6430054510936

Individual price display after login
Concrete curing cable Völler

Art.-no. 9501018914

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Speeds up concrete curing and drying.

Concrete curing cables are intended only for curing and drying concrete pours. The heating cable elements prevent freezing and accelerate drying. Afterwards, the building structure can be efficiently dried by re-energizing the cables, so the supply cables should not be cut.



Installation of concrete curing cables must be carried out in accordance with electrical safety regulations and only against non-combustible structures. The cable is equipped with a 2 m plug-in connection cable.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thermostat

No

Heating cable length

10 m

Power rating

380 W

Heating cable temperature max.

75 °C

Plug connector

1 plug 2P, 10 A

Resistance

139.2 Ohm

Colour

Orange

Material

PVC - Polyvinyl chloride

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information