Welcome to Würth Estonia For trade customers only

Single open-end wrench with plastic handle

OPNENDWRNCH-ADJ-10IN-(WS0-53)

Art.-no. 071522310

EAN 4065746724258

Individual price display after login
Single open-end wrench with plastic handle

Art.-no. 071522310

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-large jaws and ergonomic plastic handle.

For use in confined spaces.


60 % wider jaws compared to conventional open-end wrenches.



Comfortable working and reduced hand fatigue especially when working with larger nuts and bolts


Ergonomic plastic handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

53 mm

Length (L)

264 mm

Length in inches (L)

10 in

Max. external dimension of wrench head (B)

96 mm

Jaws thickness (T)

5.9 mm

Thickness (S)

15.8 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information