Welcome to Würth Estonia For trade customers only

Bit assortment 48 Pcs REDSTRIPE

BIT-MIX-SORT-SL/PH/PZ/TX/HEX-48PCS

Art.-no. 5764600048

EAN 4068362000775

Individual price display after login
Bit assortment 48 Pcs REDSTRIPE

Art.-no. 5764600048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With the most common 1/4 inch standard bits in short and long designs, adapter and socket wrench blades
  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm) .

  • Drive Type - Slotted, TX, PH, Hex, Pz, Square, Security, for specific screw heads.

  • Length - 25 mm , 70 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, E 6.3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.

Instructions
  • Always wear hand gloves.

  • Avoid oily or greasy drive bits to prevent slipped during applications.

Drive

1/4 inch

Number of pieces in assortment/set

48 PCS

Length

45 mm

Width

170 mm

Height

105 mm

Included in delivery

SL0.6x3.0, 0.8x4.0, 1.0x5.5, 1.2x6.5; PH1, 2, 2, 3; PZ1, 2, 2, 3; HEX3, 4, 5, 6; TX10, 15, 20, 25, 27, 30, 40; TT10, 15, 20, 25, 27, 30, 40; Bit holder; Bit Adapter.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information