Stainless steel concrete nail
NL-CONC-CONFIX-A2-5X66
Art.-no. 0905015066
EAN 4053479975580
Register now and access more than 125,000 products
The concrete nail is designed for fast and durable fixing in hard materials such as concrete and brick. Thanks to its all-metal construction, the fixing is also suitable for applications requiring fire resistance. The stainless steel concrete nail is also suitable for outdoor use and other fixings exposed to corrosive conditions.
- For light fixings in hard materials such as concrete and brick
- Material: A2
- Anchor diameter: 5 mm
- Drill hole diameter: 5 mm
Datasheets(X)
Anchor diameter | 5 mm |
Anchor length (l) | 66 mm |
Outer diameter | 5 mm |
Max. height of the fixture | 30 mm |
Drill hole depth (t) | 40 mm |
Minimum component thickness (d) | 5 mm |
Nominal drill hole diameter | 5 mm |
Material | Stainless steel A2 |