Valve manually actuated lever 3/2 CAMOZZI
VLVE-MAN-LEVER-3/2-138-900
Art.-no. 9501020717
EAN 8051707442046
Register now and access more than 125,000 products
Operating lever at 90° angle. Series 1 valve with lever aligned with the valve. Valve available in series 1, 3 and 4. Valve available with detent or spring return. 900 ending = detent, 905 = spring return. Valve available with 1/8" and 1/4" threaded ports.
Datasheets(X)
Type description | 138-900 |
Connection thread | 1/8 inch |
Operating pressure | 10 bar |
Flow capacity | 500 l/min |
Height | 135 mm |
Width | 32 mm |
Depth | 16 mm |