Welcome to Würth Estonia For trade customers only

Short link chain DIN 766

DIN 766 steel zinc plated short meshed
LINK CHAIN DIN 766 ZP 4MMX30M

Art.-no. 0862229104

EAN 4053479956350

Individual price display after login
Short link chain DIN 766

Art.-no. 0862229104
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
Zinc-coated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness (d1)

4 mm

External width (b1)

25 mm

Length of link (internal) (t1)

17 mm

Material

Steel

Surface

Zinc plated

DIN

766

Permissible load

1 kN

Length

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information