Welcome to Würth Estonia For trade customers only

Ultra Mag copper plated

WELDWRE-MIG-0.6X5KG-D200

Art.-no. 09829065

EAN 8033742800036

Individual price display after login
Ultra Mag copper plated

Art.-no. 09829065

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality copper-coated solid wire for welding non-alloy steels. Excellent feedability and a stable arc.

Ultra Mag copper-coated welding wire offers excellent feedability and consistent welding properties, making it an ideal choice for welding unalloyed steel. Continuous adjustment of the welding values​is not necessary, as the wire guarantees a stable arc and minimizes the amount of spatter.

Proof of Performance
  • AWS A5.18 ER70S-6

  • EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Notice

Classification:


  • AWS A5.18 ER70S-6

  • EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1


Shielding gases (according to EN 439):


  • MAG M21 Mixed gas Ar+ > 5-25% CO2

  • C1 Active gas 100% CO2

  • AWS A5.18 ER70S-6

  • EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

0.6 mm

Layer-coiled

Yes

Weight

5 kg

Type of coil

Plastic coil S200

Material

Low alloy steel, 1.5125, 11MnSi6

Surface

Copper plated

EN standard

14341- A

Min. longitudinal elongation

28 %

Min. tensile strength

550 N/mm²

Product weight (per item)

5.000 kg

Shielding gas

Argon/CO2, Carbon dioxide

Mechanical properties, typical, clean welding material

Shielding gas M21 C1
Yield strength N/mm² 470 450
Tensile strength N/mm² 570 550
Elongation % 24 25
Impact strength ISO-V(J) -30°C 71
-40°C 170 130

Approvals

ABS LR DNV TÜV DB CE
+ + + + + +

Weldable materials

Structural steels EN10025 S185, S235, S275, S355
Ship plates ASTMA 131 Grade A, B, C, D, AH32t/m DH36
Cast steel EN10213-2 GP240R
Pipe steels EN10208-1 L210, L240, L290, L360
EN10208-2 L240NB, L290NB, L360NB, L360QB, L240MB
L290MB, L360MB, L415MB, L415NB
API 5LX X42, X46, X52, X60
EN10216-1/ P235T1,P235T2, P275T1
EN10217-1 P275T2, P355N
Pressure vessel steels EN10028-2 P235GH, P265GH, P295GH, P355GH
Fine-grain steels EN10113-2 S275, S275, S355, S420
EN10113-3 S275M, S275ML, S355M,
S355ML, S420M, S420ML

Chemical analysis

C Mn Si
0,08 1,40 0,85

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information