Welcome to Würth Estonia For trade customers only

Couplings

CONNECTOR 6 MM OX/AS

Art.-no. 098491760

EAN 4053479974477

Individual price display after login
Couplings

Art.-no. 098491760

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Couplings and hose reels for gases. Select the correct option according to the hose inner diameter.

Hose couplings and hose reels for connecting different gas hoses. Couplings suitable for acetylene, oxygen, liquefied petroleum gas, and shielding gases. Extension coupling and hose reels for 6–8 mm inner diameter hoses, hose reel diameters are 1/4" and 3/8".



  • Couplings for gases: acetylene, oxygen, liquefied petroleum gas / propane, shielding gases

  • Extension coupling for 6 mm hoses (inner diameter)

  • Hose reel for 6–8 mm hoses (inner diameter)

  • Hose reel options: G 1/4" G 3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 mm

Diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information