Welcome to Würth Estonia For trade customers only

Shank coil nails, ringed shank

Steel hot dip galvanized w. ring-shaped shank
RDMGNL-16DGR-(SHNK-RG)-(HDG)-2,5X65MM

Art.-no. 048192565

EAN 4053479910444

Individual price display after login
Shank coil nails, ringed shank

Art.-no. 048192565

Individual price display after login
Quantity
PU
x 7200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

HDG, hot dip galvanised
Wire collated with adhesive tip.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

65 mm

Material

Steel

Surface

Hot dip galvanized

Number per pallet

151200 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information