Welcome to Würth Estonia For trade customers only

Blind rivet, flat head

RIV-ST/ST-(ZP/ZP)-DOME-(1,4-5)-4X11MM

Art.-no. 093711411

EAN 4056807395029

Individual price display after login
Blind rivet, flat head

Art.-no. 093711411

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
  • Insertion bevels

  • Unique deformation behaviour

  • Mandrel engagement

  • Greater mechanical strengths compared to conventional blind rivets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 11 mm

Min./max. grip range

1.4-5.0 mm

Head diameter (dk)

8.4 mm

Head height (k1)

1.5 mm

Shear-fracture load

1500 N

Tensile fracture load

2000 N

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Head type

Truss head

Mandrel diameter (dm)

2.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information