Welcome to Würth Estonia For trade customers only

Cordless LED work lamp MULTIMATCH

LAMP-CORDL-LED-MULTIMATCH3

Art.-no. 0827981330

EAN 4065746515184

Individual price display after login
Cordless LED work lamp MULTIMATCH

Art.-no. 0827981330

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Daylight lamp (ALL DAYLIGHT function) - five different colour temperatures to choose between, ranging from warm white (2500 K) for light surfaces to cold white (6500 K) for dark surfaces.
  • 2-in-1 DUAL SYSTEM with replaceable battery pack - can be operated using the battery pack or by directly connecting to the power supply. The charger can be connected directly to the lamp for use as a power adapter.

  • The lithium-ion battery technology and built-in overload protection allow the lamp to be used (the lamp can remain permanently connected to the mains) while charging (battery backup)

  • Five light levels - 10 %, 25 %, 50 %, 75 % and 100 %

  • Residual capacity/state-of-charge indicator

  • BLUETOOTH® light control app - easily adjust and control up to four MULTIMATCH lamps

  • Integrated battery backup function - the lamp continues operating for up to an hour at a luminous flux of 1,000 lumens without a battery pack or power adapter

  • Replaceable battery pack

  • Integrated power bank and 5 V/1 A USB socket (e.g. for charging smartphones)

  • Steplessly adjustable beam angle

  • Robust housing (aluminium injection moulding)


Scope of delivery


MULTIMATCH cordless LED work lamp, external battery pack, charger (SPS charger) with 5 m H05RN-F 2 x 0.75 mm² cable

Application area
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Highly specialised light for auto detailing and colour matching. For inspecting the paint surface after polishing. Grinding marks, polish holograms and scratches are made easily visible. For indoor and outdoor use.

Min. colour rendering index (CRI)

96

Min./max. luminous flux

300 / 3000 lm

Colour temperature

2500 K

Colour temperature 2

6500 K

Min./max. luminous period

1.5-15 h

Charging time

1.5 h

Impact resistance

IK07

IP protection type, lamp

IP 67

IP protection type charger

IP 67

Nominal voltage

11.1 V/DC

Rechargeable battery/battery capacity

4000 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Power rating

30 W

Cable type

H05RN-F2x0.75 mm²

Power-lead length

5 m

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

0 to 40 °C

Width x height x depth

230 x 240 x 104 mm

Plug type

F

Energy efficiency class

F

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tripod for work lamps

TRIPOD-(F.WRKLGHT-NOVA/MULTIMATCH)

With two-way, continuous height adjustment
x 1 pcs
Double bracket for tripod

DBBRKT-F.LGHTTRIPOD

For positioning two lamps at the same time
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Li-ion battery 12 V For MULTIMATCH cordless LED work lamp

SP-BTRYPCK-LIION-12V-8AH-MULTIMATCH8

Latest lithium-ion technology
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information