Welding electrode AWS A5.1 E6013
WELDELTRD-E6013-D2,5X350MM-5KG
Art.-no. 0982009025
EAN 4099618893926
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Standards | ISO 2560 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 510 N/mm² |
Min. longitudinal elongation | 22 % |