Safety shoe Jalas 1898 WINTER KING
SAFEBOOT-S3-JALAS-1898W-WINTER-KING-SZ44
Art.-no. 5357233440
EAN 4056807024011
Register now and access more than 125,000 products
Toe guard
Aluminium
Nail guard
Textile PTC
Sole
Wearing surface made from nitrile-rubber
Insole
Warm FX2 insole: textile/merino/aluminium foil/E.V.A/Poron®XRD™
Stitches
Stitches are heat and wear resistant Kevlar®
Lining
Bioceramic fur
Tips of the shoes are protected with PU toe protectors.
Degree of protection
EN ISO 20345:2011 S3 SRC Cl HRO
Datasheets(X)
Colour | Black |
Size | 44 |
Shoe size EU | 44 |
Material of shoes upper | PUR-coated leather |
Safety category | S3 |
Standards | ISO 20345, ISO 20349-2 |
Foot width | Wide |
Material of protective toe cap | Aluminium |
Shoe size UK | 10 |
Shoe size US | 10.5 |