3/4" bit holder
3/4. BIT HOLDER
Art.-no. 576714 300
EAN 4056807030562
Register now and access more than 125,000 products
This 3/4" bit holder provides secure fastening for power bits. The 16 mm bit drive connection allows easy and quick switching between different tools. The product is designed as a tool for use with machines or equipment, providing the user with safety and ease of use in every application.
- Power bit adapter with 3/4" drive
- Bit drive connection 16 mm
Datasheets(X)
![]() | |
Drive type | Internal square |
Tip type | 0-not applicable |
Drive | 3/4 inch |
Width across flats | 16 mm |
Length (L1) | 52 mm |
Socket wrench external diameter (D1) | 44 mm |
Socket wrench external diameter 2 (D2) | 32 mm |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
