Component For cutting discs and grinding discs
BUILDCOMP-CUT/GDISC-RED
Art.-no. 09619102
EAN 4024835626637
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Shelf end, cannot be further built upon
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 526 mm |
Depth | 399 mm |
Height | 365 mm |
Surface | Powder-coated |
Material | Steel |
Hook length | 150 mm |
Product weight (per item) | 4300.000 g |