Rivet nut with countersunk head and knurled shank
Counters. hd steel zn plated w. knurled shank open
RIVNUT-ST- ROUND-CSUNK-M6
Art.-no. 0948200006
EAN 4053479978383
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated
Chrome (VI)-free: complies with the EU End of Life Vehicles Directive
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection.
- This primarily enables screw connections to be used in relatively thin-walled structural elements.
Advantages of knurled shaft:
- Increased tightening torques and resistance to turning
- Suitable for fastening all materials, especially aluminium, plastic and fibreglass
Notice
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Length (l1) | 15.5 mm |
Head diameter (d1) | 12.0 mm |
Outer diameter (d2) | 8.9 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4.0 mm |
Tensile fracture load | 16500 N |
Shear-fracture load | 3000 N |
Drill hole diameter | 9.0 mm |
Shank detail | With knurled shank |
Head type | Countersunk head |
