Welcome to Würth Estonia For trade customers only

PE shrink films

PE-SHRINK FILM UV 1500/3000 0,20 MM

Art.-no. 0992905908

EAN 4053479986401

Individual price display after login
PE shrink films

Art.-no. 0992905908

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

UV-protected, heat-shrinkable PE film for all types of protection

UV weather-resistant PE polyethylene films provide protection on site, during transport or storage. Heat shrinking creates a tight and professional protective cover. These films offer an easy and safe way to protect and package various items while giving a clean and professional appearance.



  • UV- and weather-resistant

  • Efficient way to protect items of various sizes

  • Heat shrinking creates a tight and neat packaging finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Clear

Width

3 m

Foil thickness

0.20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information