Welcome to Würth Estonia For trade customers only

1/2" socket wrench, dodecagon, inch dimensions

SKTWRNCH-1/2IN-BIHEX-WS-7/16IN

Art.-no. 071513 33

EAN 4046777447385

Individual price display after login
1/2" socket wrench, dodecagon, inch dimensions

Art.-no. 071513 33

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Outer hexagon

Width across flats

7/16 inch

Length (L1)

37 mm

Socket wrench external diameter (D1)

16.5 mm

Socket wrench external diameter 2 (D2)

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information